Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill Bit, V, HSS - Co

  • Mfr # 15377005

  • Zoro # G1760398


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Overall Length
145 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
V
Number of Flutes
2
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15377005
Zoro #
G1760398
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
145 mm
Drill Bit Size
V
Shank Dia.
1/2 in
Flute Length
92 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Letter
Shank Length
53 mm
Drill Diameter Tolerance
+0.000 mm/-0.022 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3 5/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
Cobalt High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Decimal Equivalent
0.3770
List Number
1500
Drill Bit Grouping
Drill Bit
Application
For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 17-4PH, Hardened Steels : 35 HrC
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Measurement System
Letter
Primary Material Application
Steel, Tool and Die Steel
Flute Type
Spiral
Standards
Not Rated
Spiral Direction
Right Hand
Helix Angle
30 Degrees
Drill Bit Point Type
R Thinning Point
Sheeter Drill
No
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel
Series
1500
Secondary Material Application ISO Code
H, K, M, N, P
Material Grade - Machining
High Performance
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size V, Drill Bit Point Angle 130 Degrees , Cobalt High Speed Steel, TiN, Decimal Equivalent 0.3770, Letter, Drill Bit Point Type R Thinning Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.