Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill Bit, W, Carbide

  • Mfr # 3318980

  • Zoro # G1794488


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Overall Length
106 mm
Drill Bit Point Angle
120 Degrees
Drill Bit Size
W
Number of Flutes
2
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3318980
Zoro #
G1794488
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
106 mm
Drill Bit Size
W
Shank Dia.
10 mm
Depth:Dia. Ratio
5xD
Flute Length
63 mm
Drill Bit Dimension Type
Metric
Shank Length
43 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
63 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
WXS
Shank Type - Machining
Straight
List Number
5171
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3860
Application
For Hardened Steels : 50-70 HrC
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Measurement System
Letter
Standards
Not Rated
Flute Type
Spiral
Helix Angle
12 Degrees
Drill Bit Point Type
R+W Thinning Point
Sheeter Drill
No
Series
5171
Helix Angle - Maximum
12 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size W, Drill Bit Point Angle 120 Degrees , Carbide, WXS, Decimal Equivalent 0.3860, Letter, Drill Bit Point Type R+W Thinning Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.