Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill Bit, Y, Carbide

  • Mfr # 200-4040

  • Zoro # G1775518


product price: $59.19
/ea

Key Features

Overall Length
84.15 mm
Drill Bit Point Angle
140 Degrees
Flute Length
1 15/16 in
Number of Flutes
2
Decimal Equivalent
0.404
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200-4040
Zoro #
G1775518
UPC #
-
Country of Origin
India

Dimensions

Overall Length
84.15 mm
Drill Bit Size
Y
Flute Length
1 15/16 in
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
5xD
Shank Dia.
10.26 mm
Depth x Dia. Ratio
5xD
Shank Length
34.9 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.000 mm/-0.013 mm
Maximum Drilling Depth
49.20mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.404
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
List Number
200
Cutting Direction
Right Hand
Point Type
Four Facet Point
Coolant Through
No
Drill Bit Grouping
Drill Bit
Application
For Cast Iron, Low Carbon Steel : 1010, 1018
Coolant Fed
Non-Coolant Through
Flute Type
Straight
Finish - Machining
Bright (Uncoated)
Spiral Direction
Neutral
Measurement System
Letter
Standards
Not Rated
Material - Machining
Carbide
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Shank Type - Machining
Straight
Helix Angle
0 Degrees
Sheeter Drill
No
Series
200
Drill Bit Point Type
4 Facet Point
Aircraft Drill
No
Point type
Four Facet Point
Secondary Material Application ISO Code
K, P
Material Grade - Machining
General Purpose
Secondary Material Application
Cast Iron, Steel

Description

Straight Flute Drill Bit, Drill Bit Size Y, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.404, Letter, 4 Facet Point Drill Bit Point Type, Flute Length 1 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.