Zoro Homepage

Jobber Drill, Carbide, 0.0980 in., 1.5 in L

  • Mfr # HP700-0980

  • Zoro # G1688261


product price: $42.59
/ea

Key Features

Overall Length
1 1/2 in
Drill Bit Point Angle
150 Degrees
Number of Flutes
3
Shank Dia.
2.4 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP700-0980
Zoro #
G1688261
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Drill Bit Size
#40
Shank Dia.
2.4 mm
Drill Bit Dimension Type
Wire
Flute Length
49/500 in
Shank Length
25.4 mm
Maximum Drilling Depth
12.7 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
150 Degrees
Number of Flutes
3
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Application
For Drilling CFRP
Decimal Equivalent
0.0980
Drill Bit Grouping
Drill Bit
List Number
HP700
Primary Material Application
Carbon Fiber
Flute Type
Spiral
Standards
Not Rated
Primary Material Application ISO Code
O
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Helix Angle
30 Degrees
Sheeter Drill
No
Material Grade - Machining
General Purpose
Series
HP700
Drill Bit Point Type
Straight Gash Point
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #40, Drill Bit Point Angle 150 Degrees , Carbide, TiAlN, Decimal Equivalent 0.0980, Wire, Drill Bit Point Type Straight Gash Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.