Zoro Homepage

Jobber Drill, Carbide, 0.1285 in., 1.5 in L

  • Mfr # HP700-1285

  • Zoro # G1688255


product price: $43.89
/ea

Key Features

Overall Length
1 1/2 in
Drill Bit Point Angle
150 Degrees
Number of Flutes
3
Shank Dia.
3.2 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP700-1285
Zoro #
G1688255
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Drill Bit Size
#30
Shank Dia.
3.2 mm
Flute Length
129/1000 in
Drill Bit Dimension Type
Wire
Shank Length
25.4 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
12.7 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
150 Degrees
Number of Flutes
3
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Decimal Equivalent
0.1285
Application
For Drilling CFRP
Drill Bit Grouping
Drill Bit
List Number
HP700
Primary Material Application
Carbon Fiber
Flute Type
Spiral
Primary Material Application ISO Code
O
Measurement System
Wire
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle
30 Degrees
Material Grade - Machining
General Purpose
Series
HP700
Sheeter Drill
No
Drill Bit Point Type
Straight Gash Point
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #30, Drill Bit Point Angle 150 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1285, Wire, Drill Bit Point Type Straight Gash Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.