Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, Carbide, 1/2 in., 5 in. L

  • Mfr # 750150116

  • Zoro # G1688946


product price: $704.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Drill Bit Size
1/2 in
Drill Bit Point Angle
120 Degrees
Flute Length
1/2 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750150116
Zoro #
G1688946
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Drill Bit Size
1/2 in
Flute Length
1/2 in
Drill Bit Dimension Type
Fractional Inch
Shank Length
50.8 mm
Shank Dia.
12.72 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
76.20mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Decimal Equivalent
0.5
Drill Bit Material
Solid Carbide
Drill Bit Finish
Diamond
Application
For Drilling CFRP
Grade
General Purpose
Drill Bit Grouping
Drill Bit
List Number
7501
Material - Machining
Carbide
Primary Material Application ISO Code
O
Flute Type
Straight
Spiral Direction
Neutral
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Finish - Machining
Diamond
Primary Material Application
Carbon Fiber, Composite
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Secondary Material Application ISO Code
N, O
Series
7501
Sheeter Drill
No
Material Grade - Machining
General Purpose
Secondary Material Application
Aluminum, Carbon Fiber, Fiberglass
Aircraft Drill
No
Drill Bit Point Type
Triple Angle Point

Description

Straight Flute Drill Bit, Drill Bit Size 1/2 in, 120 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Diamond, Decimal Equivalent 0.5, Fractional Inch, Triple Angle Point Drill Bit Point Type, Flute Length 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.