Zoro Homepage

Jobber Drill, Carbide, 1/2 in., 6 in. L

  • Mfr # 753250116

  • Zoro # G1688316


product price: $755.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
1/2 in
Number of Flutes
2
Shank Dia.
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
753250116
Zoro #
G1688316
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Drill Bit Size
1/2 in
Shank Dia.
12.7 mm
Drill Bit Dimension Type
Fractional Inch
Flute Length
1/2 in
Shank Length
76.2 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
76.2 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Diamond
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.5000
Application
For Drilling CFRP Stack Materials
List Number
7532
Flute Type
Spiral
Standards
Not Rated
Primary Material Application ISO Code
O
Primary Material Application
Carbon Fiber
Measurement System
Fractional Inch
Helix Angle
40 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Carbon Fiber
Secondary Material Application ISO Code
O
Series
7532
Sheeter Drill
No
Material Grade - Machining
General Purpose
Drill Bit Point Type
N Thinning Point
Helix Angle - Maximum
40 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 140 Degrees , Carbide, Diamond, Decimal Equivalent 0.5000, Fractional Inch, Drill Bit Point Type N Thinning Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.