Zoro Homepage

Jobber Drill, Carbide, 1/4 in., 1.5 in. L

  • Mfr # HP700-2500

  • Zoro # G1688228


product price: $71.79
/ea

Key Features

Overall Length
1 1/2 in
Drill Bit Point Angle
150 Degrees
Drill Bit Size
1/4 in
Number of Flutes
3
Shank Dia.
6.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP700-2500
Zoro #
G1688228
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Drill Bit Size
1/4 in
Shank Dia.
6.3 mm
Flute Length
1/2 in
Drill Bit Dimension Type
Fractional Inch
Shank Length
25.4 mm
Maximum Drilling Depth
12.7 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length

Description

Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 150 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2500, Fractional Inch, Drill Bit Point Type Straight Gash Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.