Zoro Homepage

Jobber Drill, Carbide, 1/4 in., 3.5 in. L

  • Mfr # 750125116

  • Zoro # G1689007


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 1/2 in
Drill Bit Size
1/4 in
Drill Bit Point Angle
120 Degrees
Flute Length
1 1/2 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750125116
Zoro #
G1689007
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Drill Bit Size
1/4 in
Flute Length
1 1/2 in
Drill Bit Dimension Type
Fractional Inch
Shank Dia.
6.37 mm
Shank Length
50.8 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
38.10mm

Description

Straight Flute Drill Bit, Drill Bit Size 1/4 in, 120 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Diamond, Decimal Equivalent 0.25, Fractional Inch, Triple Angle Point Drill Bit Point Type, Flute Length 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.