Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, Carbide, 2.5mm, 2 in. L

  • Mfr # 750109816

  • Zoro # G1689068


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 in
Drill Bit Size
2.5 mm
Drill Bit Point Angle
120 Degrees
Flute Length
99/1000 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750109816
Zoro #
G1689068
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Drill Bit Size
2.5 mm
Flute Length
99/1000 in
Drill Bit Dimension Type
Wire
Shank Length
35.6 mm
Shank Dia.
2.5 mm
Maximum Drilling Depth
15.20mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Decimal Equivalent
0.0984
Drill Bit Material
Solid Carbide
Drill Bit Finish
Diamond
Application
For Drilling CFRP
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Point Type
Flat
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Flute Type
Straight
List Number
7501
Measurement System
Metric
Primary Material Application
Carbon Fiber, Composite
Primary Material Application ISO Code
O
Shank Type - Machining
Straight
Finish - Machining
Diamond
Material - Machining
Carbide
Standards
Not Rated
Spiral Direction
Neutral
Helix Angle
0 Degrees
Aircraft Drill
No
Secondary Material Application
Aluminum, Carbon Fiber, Fiberglass
Material Grade - Machining
General Purpose
Series
7501
Secondary Material Application ISO Code
N, O
Sheeter Drill
No
Drill Bit Point Type
4 Facet Point
Point type
Flat

Description

Straight Flute Drill Bit, Drill Bit Size 2.5 mm, 120 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Diamond, Decimal Equivalent 0.0984, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 99/1000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.