Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, Carbide, 2.5mm, 2 in. L

  • Mfr # 752009816

  • Zoro # G1688937


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50.8 mm
Drill Bit Point Angle
130 Degrees
Number of Flutes
4
Shank Dia.
197/2000 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752009816
Zoro #
G1688937
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50.8 mm
Drill Bit Size
#40
Shank Dia.
197/2000 in
Drill Bit Dimension Type
Wire
Flute Length
15.2 mm
Shank Length
35.6 mm
Reamer Size
#40
Taper Length
7 mm

Details

Item
Drill Reamer
Drill Bit Point Angle
130 Degrees
Number of Flutes
4
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Diamond
Shank Type - Machining
Straight
Decimal Equivalent
0.0984
Application
For Drilling CFRP
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
List Number
7520
Spiral Direction
Right Hand
Standards
Not Rated
Primary Material Application
Carbon Fiber, Composite
Primary Material Application ISO Code
O
Measurement System
Metric
Helix Angle
5 Degrees
Material Grade - Machining
High Performance
Series
EXOPRO AERO-LHX

Description

Drill Reamer, Drill Bit Size #40, Drill Bit Point Angle 130 Degrees , Carbide, Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.