Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, Carbide, 2mm, 30mm L

  • Mfr # 87702

  • Zoro # G1794156


product price: $48.05
/ea

Key Features

Drill Bit Grouping
Drill Bit
Drill Bit Dimension Type
Metric
Drill Bit Size
2.00 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87702
Zoro #
G1794156
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
2.00 mm
Shank Dia.
2.00 mm
Overall Length
30.00 mm
Flute Length
10.00 mm
Depth x Dia. Ratio
2xD
Depth:Dia. Ratio
2xD
Shank Length
20.00 mm

Details

Drill Bit Grouping
Drill Bit
Item
Tap Extractor
Drill Bit Point Angle
118 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.0787
Drill Bit Finish
Bright (Uncoated)
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Grade
General Purpose
Application
For Drilling Hardened Steel 50 to 70 HrC
List Number
VHSM
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Standards
Not Rated
Material Grade - Machining
General Purpose
Series
EXOCARB XH
For Straight Flute Tap Types
#4, #5, #6, M3
For Spiral Pointed Tap Types
#4, #5, M3
For Spiral Fluted Tap Types
#4, #5, #6, M3

Description

Tap Extractor, Drill Bit Size 2.00 mm, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Drill Bit Grouping Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.