Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, Carbide, 3.28mm, 2 in. L

  • Mfr # 752012916

  • Zoro # G1688928


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50.80 mm
Drill Bit Point Angle
130 Degrees
Number of Flutes
4
Material - Machining
Carbide
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752012916
Zoro #
G1688928
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50.80 mm
Drill Bit Size
3.28 mm
Flute Length
20.30 mm
Drill Bit Dimension Type
Wire
Shank Length
30.50 mm
Maximum Drilling Depth
20.30 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
4
Material - Machining
Carbide
Cutting Direction
Right Hand
Application
For Drilling CFRP
Decimal Equivalent
0.1291
Drill Bit Grouping
Drill Bit
Flute Type
Helical
Coolant Fed
Non-Coolant Through
List Number
7520
Measurement System
Metric
Helix Angle
5 Degrees
Series
EXOPRO AERO-LHX
Drill Bit Point Type
4 Facet Point

Description

Jobber Drill Bit, Drill Bit Size 3.28 mm, Drill Bit Point Angle 130 Degrees , Carbide, Decimal Equivalent 0.1291, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.