Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, Carbide, 3.28mm, 3 in. L

  • Mfr # 753012916

  • Zoro # G1688526


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Overall Length
76.20 mm
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
753012916
Zoro #
G1688526
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
76.20 mm
Drill Bit Size
3.28 mm
Flute Length
20.30 mm
Drill Bit Dimension Type
Wire
Shank Length
55.90 mm
Maximum Drilling Depth
20.30 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Application
For Drilling CFRP
Decimal Equivalent
0.1291
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Flute Type
Helical
List Number
7530
Measurement System
Metric
Helix Angle
40 Degrees
Series
EXOPRO AERO-S
Drill Bit Point Type
N Thinning Point

Description

Jobber Drill Bit, Drill Bit Size 3.28 mm, Drill Bit Point Angle 120 Degrees , Carbide, Decimal Equivalent 0.1291, Metric, Drill Bit Point Type N Thinning Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.