Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, Carbide, 3.28mm, 3 in. L

  • Mfr # 753212916

  • Zoro # G1688395


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
3.2 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
753212916
Zoro #
G1688395
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Drill Bit Size
3.28 mm
Shank Dia.
3.2 mm
Flute Length
129/1000 in
Drill Bit Dimension Type
Wire
Shank Length
55.9 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
20.3 mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Diamond
Shank Type - Machining
Straight
Application
For Drilling CFRP Stack Materials
Decimal Equivalent
0.1291
Drill Bit Grouping
Drill Bit
List Number
7532
Primary Material Application
Carbon Fiber
Primary Material Application ISO Code
O
Flute Type
Spiral
Standards
Not Rated
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Helix Angle
40 Degrees
Secondary Material Application ISO Code
O
Material Grade - Machining
General Purpose
Sheeter Drill
No
Series
7532
Secondary Material Application
Aluminum, Carbon Fiber
Drill Bit Point Type
N Thinning Point
Helix Angle - Maximum
40 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 3.28 mm, Drill Bit Point Angle 140 Degrees , Carbide, Diamond, Decimal Equivalent 0.1291, Metric, Drill Bit Point Type N Thinning Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.