Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, Carbide, 3/8 in., 4 in. L

  • Mfr # 752037616

  • Zoro # G1688867


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Overall Length
101.6 mm
Drill Bit Point Angle
130 Degrees
Number of Flutes
4
Shank Dia.
9.55 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752037616
Zoro #
G1688867
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
101.6 mm
Drill Bit Size
3/8 in
Shank Dia.
9.55 mm
Flute Length
58.4 mm
Drill Bit Dimension Type
Fractional Inch
Reamer Size
3/8 in
Shank Length
43.2 mm
Taper Length
25.6 mm

Details

Item
Drill Reamer
Drill Bit Point Angle
130 Degrees
Number of Flutes
4
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Diamond
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3750
Application
For Drilling CFRP
List Number
7520
Spiral Direction
Right Hand
Primary Material Application ISO Code
O
Standards
Not Rated
Flute Type
Spiral
Measurement System
Fractional Inch
Primary Material Application
Carbon Fiber, Composite
Coolant Fed
Non-Coolant Through
Helix Angle
5 Degrees
Material Grade - Machining
High Performance
Series
EXOPRO AERO-LHX

Description

Drill Reamer, Drill Bit Size 3/8 in, Drill Bit Point Angle 130 Degrees , Carbide, Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.