Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, Carbide, 3/8 in., 6 in. L

  • Mfr # 750137716

  • Zoro # G1688961


product price: $636.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Drill Bit Size
3/8 in
Drill Bit Point Angle
120 Degrees
Flute Length
47/125 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750137716
Zoro #
G1688961
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Drill Bit Size
3/8 in
Flute Length
47/125 in
Drill Bit Dimension Type
Fractional Inch
Shank Dia.
9.55 mm
Shank Length
55.9 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
96.50mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Decimal Equivalent
0.375
Drill Bit Material
Solid Carbide
Drill Bit Finish
Diamond
Application
For Drilling CFRP
Drill Bit Grouping
Drill Bit
Grade
General Purpose
List Number
7501
Primary Material Application ISO Code
O
Spiral Direction
Neutral
Primary Material Application
Carbon Fiber, Composite
Flute Type
Straight
Cutting Direction
Right Hand
Standards
Not Rated
Finish - Machining
Diamond
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Material - Machining
Carbide
Helix Angle
0 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N, O
Material Grade - Machining
General Purpose
Series
7501
Secondary Material Application
Aluminum, Carbon Fiber, Fiberglass
Sheeter Drill
No
Aircraft Drill
No
Drill Bit Point Type
Triple Angle Point

Description

Straight Flute Drill Bit, Drill Bit Size 3/8 in, 120 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Diamond, Decimal Equivalent 0.375, Fractional Inch, Triple Angle Point Drill Bit Point Type, Flute Length 47/125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.