Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, Carbide, 3/8 in., 6 in. L

  • Mfr # 753037616

  • Zoro # G1688465


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Drill Bit Point Angle
120 Degrees
Drill Bit Size
3/8 in
Number of Flutes
2
Shank Dia.
9.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
753037616
Zoro #
G1688465
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Drill Bit Size
3/8 in
Shank Dia.
9.5 mm
Flute Length
47/125 in
Drill Bit Dimension Type
Fractional Inch
Shank Length
94 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
58.4 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Diamond
Shank Type - Machining
Straight
Decimal Equivalent
0.3750
Application
For Drilling CFRP
Drill Bit Grouping
Drill Bit
List Number
7530
Flute Type
Spiral
Standards
Not Rated
Primary Material Application
All Materials
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, M, N, P, S
Coolant Fed
Non-Coolant Through
Helix Angle
40 Degrees
Secondary Material Application ISO Code
O
Series
7530
Secondary Material Application
Fiberglass
Sheeter Drill
No
Material Grade - Machining
General Purpose
Drill Bit Point Type
N Thinning Point
Helix Angle - Maximum
40 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 120 Degrees , Carbide, Diamond, Decimal Equivalent 0.3750, Fractional Inch, Drill Bit Point Type N Thinning Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.