Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, Carbide, 4.1mm, 3 in. L

  • Mfr # 752016116

  • Zoro # G1688919


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Drill Bit Point Angle
130 Degrees
Number of Flutes
4
Shank Dia.
4.1 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752016116
Zoro #
G1688919
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Drill Bit Size
#20
Shank Dia.
4.1 mm
Flute Length
81/500 in
Drill Bit Dimension Type
Wire
Shank Length
50.8 mm
Drill Length Class
Jobber Length
Maximum Drilling Depth
25.4 mm
Drill Diameter Tolerance
+0.0000 in /-0.0010 in
Taper Length
11.2 mm

Details

Item
Drill Reamer
Drill Bit Point Angle
130 Degrees
Number of Flutes
4
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Diamond
Shank Type - Machining
Straight
Decimal Equivalent
0.1614
Drill Bit Grouping
Drill Bit
Application
For Drilling CFRP
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
List Number
7520
Primary Material Application
Carbon Fiber, Composite
Primary Material Application ISO Code
O
Standards
Not Rated
Spiral Direction
Right Hand
Measurement System
Metric
Helix Angle
5 Degrees
Secondary Material Application ISO Code
O
Material Grade - Machining
High Performance
Sheeter Drill
No
Secondary Material Application
Glass Fiber
Series
7520
Drill Bit Point Type
N Thinning Point

Description

Drill Reamer, Drill Bit Size #20, Drill Bit Point Angle 130 Degrees , Carbide, Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.