Zoro Homepage

Jobber Drill, Carbide, 4.86mm, 3 in. L

  • Mfr # 750119116

  • Zoro # G1689031


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Overall Length
76.20 mm
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750119116
Zoro #
G1689031
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
76.20 mm
Drill Bit Size
4.86 mm
Flute Length
27.90 mm
Drill Bit Dimension Type
Wire
Shank Length
48.30 mm
Maximum Drilling Depth
27.90 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Decimal Equivalent
0.1913
Application
For Drilling CFRP
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Flute Type
Straight
List Number
7501
Measurement System
Metric
Helix Angle
0 Degrees
Series
EXOPRO AERO-STAD
Drill Bit Point Type
X Thinning Point

Description

Jobber Drill Bit, Drill Bit Size 4.86 mm, Drill Bit Point Angle 120 Degrees , Carbide, Decimal Equivalent 0.1913, Metric, Drill Bit Point Type X Thinning Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.