Zoro Homepage

Jobber Drill, Carbide, 4.86mm, 4 in. L

  • Mfr # 573219111

  • Zoro # G1688307


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Overall Length
101.60 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
4.86 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573219111
Zoro #
G1688307
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
101.60 mm
Drill Bit Size
4.86 mm
Drill Bit Dimension Type
Metric
Flute Length
50.80 mm
Shank Length
50.80 mm
Maximum Drilling Depth
50.80 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1913
Application
For Drilling CFRP Stack Materials
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
List Number
5732
Measurement System
Metric
Helix Angle
40 Degrees
Series
EXOCARB AERO-H
Drill Bit Point Type
R Thinning Point

Description

Jobber Drill Bit, Drill Bit Size 4.86 mm, Drill Bit Point Angle 140 Degrees , Carbide, Decimal Equivalent 0.1913, Metric, Drill Bit Point Type R Thinning Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.