Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, Carbide, 5/16 in., 4 in. L

  • Mfr # 752031316

  • Zoro # G1688876


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Overall Length
101.6 mm
Drill Bit Point Angle
130 Degrees
Number of Flutes
4
Shank Dia.
7.96 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752031316
Zoro #
G1688876
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
101.6 mm
Drill Bit Size
5/16 in
Shank Dia.
7.96 mm
Drill Bit Dimension Type
Fractional Inch
Flute Length
48.2 mm
Shank Length
53.4 mm
Reamer Size
5/16 in
Taper Length
21.4 mm

Details

Item
Drill Reamer
Drill Bit Point Angle
130 Degrees
Number of Flutes
4
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Diamond
Shank Type - Machining
Straight
Application
For Drilling CFRP
Decimal Equivalent
0.3125
Drill Bit Grouping
Drill Bit
List Number
7520
Spiral Direction
Right Hand
Flute Type
Spiral
Measurement System
Fractional Inch
Primary Material Application ISO Code
O
Primary Material Application
Carbon Fiber, Composite
Standards
Not Rated
Helix Angle
5 Degrees
Coolant Fed
Non-Coolant Through
Series
EXOPRO AERO-LHX
Material Grade - Machining
High Performance

Description

Drill Reamer, Drill Bit Size 5/16 in, Drill Bit Point Angle 130 Degrees , Carbide, Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.