Zoro Homepage

Jobber Drill, Carbide, 5/16 in., 4 in. L

  • Mfr # 753031316

  • Zoro # G1688471


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Drill Bit Point Angle
120 Degrees
Drill Bit Size
5/16 in
Number of Flutes
2
Shank Dia.
7.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
753031316
Zoro #
G1688471
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Drill Bit Size
5/16 in
Shank Dia.
7.9 mm
Drill Bit Dimension Type
Fractional Inch
Flute Length
157/500 in
Shank Length
53.4 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
48.2 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Diamond
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Application
For Drilling CFRP
Decimal Equivalent
0.3125
List Number
7530
Measurement System
Fractional Inch
Standards
Not Rated
Primary Material Application
Carbon Fiber
Flute Type
Spiral
Primary Material Application ISO Code
O
Coolant Fed
Non-Coolant Through
Helix Angle
40 Degrees
Series
7530
Sheeter Drill
No
Secondary Material Application ISO Code
O
Secondary Material Application
Fiberglass
Material Grade - Machining
General Purpose
Drill Bit Point Type
N Thinning Point
Helix Angle - Maximum
40 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 120 Degrees , Carbide, Diamond, Decimal Equivalent 0.3125, Fractional Inch, Drill Bit Point Type N Thinning Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.