Zoro Homepage

Jobber Drill, Carbide, 5.63mm, 4 in. L

  • Mfr # 753022116

  • Zoro # G1688499


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Drill Bit Point Angle
120 Degrees
Drill Bit Size
#2
Number of Flutes
2
Shank Dia.
5.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
753022116
Zoro #
G1688499
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Drill Bit Size
#2
Shank Dia.
5.6 mm
Drill Bit Dimension Type
Wire
Flute Length
111/500 in
Shank Length
68.6 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
330 mm

Description

Jobber Length Drill Bit, Drill Bit Size #2, Drill Bit Point Angle 120 Degrees , Carbide, Diamond, Decimal Equivalent 0.2215, Wire, Drill Bit Point Type N Thinning Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.