Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, Carbide, 7/16 in., 4 in. L

  • Mfr # 752043816

  • Zoro # G1688858


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Overall Length
101.6 mm
Drill Bit Point Angle
130 Degrees
Number of Flutes
4
Shank Dia.
11.13 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752043816
Zoro #
G1688858
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
101.6 mm
Drill Bit Size
7/16 in
Shank Dia.
11.13 mm
Flute Length
66 mm
Drill Bit Dimension Type
Fractional Inch
Shank Length
35.6 mm
Reamer Size
7/16 in
Taper Length
29.8 mm

Details

Item
Drill Reamer
Drill Bit Point Angle
130 Degrees
Number of Flutes
4
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Diamond
Shank Type - Machining
Straight
Decimal Equivalent
0.4375
Application
For Drilling CFRP
Drill Bit Grouping
Drill Bit
List Number
7520
Primary Material Application ISO Code
O
Spiral Direction
Right Hand
Flute Type
Spiral
Measurement System
Fractional Inch
Primary Material Application
Carbon Fiber, Composite
Standards
Not Rated
Helix Angle
5 Degrees
Coolant Fed
Non-Coolant Through
Series
EXOPRO AERO-LHX
Material Grade - Machining
High Performance

Description

Drill Reamer, Drill Bit Size 7/16 in, Drill Bit Point Angle 130 Degrees , Carbide, Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.