Zoro Homepage

Jobber Drill, Carbide, 7/16 in., 6 in. L

  • Mfr # 753043816

  • Zoro # G1688456


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Drill Bit Point Angle
120 Degrees
Drill Bit Size
7/16 in
Number of Flutes
2
Shank Dia.
11.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
753043816
Zoro #
G1688456
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Drill Bit Size
7/16 in
Shank Dia.
11.1 mm
Drill Bit Dimension Type
Fractional Inch
Flute Length
439/1000 in
Shank Length
86.4 mm
Maximum Drilling Depth
660 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Description

Jobber Length Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 120 Degrees , Carbide, Diamond, Decimal Equivalent 0.4375, Fractional Inch, Drill Bit Point Type N Thinning Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.