Zoro Homepage

Jobber Drill, Carbide, No 20, 1.5 in. L

  • Mfr # HP700-2512

  • Zoro # G1688219


product price: $71.19
/ea

Key Features

Overall Length
1 1/2 in
Drill Bit Point Angle
150 Degrees
Number of Flutes
3
Shank Dia.
6.3 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP700-2512
Zoro #
G1688219
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Drill Bit Size
#20
Shank Dia.
6.3 mm
Flute Length
5/8 in
Drill Bit Dimension Type
Fractional Inch
Shank Length
22.3 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
15.8 mm

Description

Jobber Length Drill Bit, Drill Bit Size #20, Drill Bit Point Angle 150 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1610, Wire, Drill Bit Point Type Straight Gash Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.