Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg 11.80mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit 8633180

11.80mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # 8633180
  • Zoro # G1341943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8633180
Zoro #
G1341943
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
11.80mm
Shank Dia.
12.00mm
Overall Length
156.00mm
Flute Length
95.00mm
Maximum Drilling Depth
95.00mm
Depth:Dia. Ratio
5xD
Shank Length
61.00mm

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.4646
Drill Bit Finish
Black and Gold Oxide
Material
Carbide
Finish
Black and Gold Oxide
Coolant Fed
Coolant Through
Point Type
Notched Point
List Number
5510
Application
For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys
Grade
High Performance
Helix Angle
30 Degrees
Material - Machining
Carbide
Series
EXOCARB
Number of Coolant Holes
2
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 11.80mm, Drill Bit Point Angle 140 Degrees , Carbide, Decimal Equivalent 0.4646, Metric, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.