Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg 91.00mm Carbide 140 Deg. Jobber Length Drill Bit 3322640

91.00mm Carbide 140 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # 3322640
  • Zoro # G5002191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3322640
Zoro #
G5002191
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
6.40mm
Shank Dia.
8.00mm
Overall Length
91.00mm
Flute Length
53.00mm
Maximum Drilling Depth
53.00mm
Depth:Dia. Ratio
4xD
Depth x Dia. Ratio
4xD
Shank Length
38.00mm
Drill Length Class
Jobber Length

Details

Item
Jobber Length Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.2520
Drill Bit Finish
WD1
Material
Carbide
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
List Number
5410
Coolant Through
No
Grade
Micrograin
Point Type
R Thinning
Application
Cast Iron, Carbon Steels, Alloy Steels, Hardened Steels up to 50 HrC
Standards
Not Rated
Helix Angle
30 Degrees
Material Grade - Machining
Micrograin
Material - Machining
Carbide
Series
EXOCARB
Measurement System
Metric
Drill Bit Point Type
R Thinning Point
Finish - Machining
WD1

Description

Jobber Length Drill Bit, Drill Bit Size 6.40mm, Drill Bit Point Angle 140 Degrees , Carbide, WD1, Decimal Equivalent 0.2520, Metric, Drill Bit Point Type R Thinning Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.