This item is Discontinued.

Osg 136.00mm Carbide 140 Deg. Jobber Length Drill Bit 551037511

136.00mm Carbide 140 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # 551037511
  • Zoro # G5002313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
551037511
Zoro #
G5002313
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
9.53mm
Shank Dia.
3/8"
Overall Length
136.00mm
Flute Length
76.00mm
Maximum Drilling Depth
76.00mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Shank Length
60.00mm

Details

Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Drill Bit Finish
WD1
Decimal Equivalent
0.3750
Material
Carbide
Coolant Fed
Coolant Through
Point Type
R Thinning
List Number
5510
Grade
Micrograin
Application
Cast Iron, Carbon Steels, Alloy Steels, Hardened Steels up to 50 HrC
Coolant Through
No
Helix Angle
30 Degrees
Number of Coolant Holes
2
Series
EXOCARB
Material - Machining
Carbide
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 9.53mm, Drill Bit Point Angle 140 Degrees , Carbide, Decimal Equivalent 0.3750, Metric, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.