Jobber Length Drill Bit
Mfr # 661018717
Zoro # G606145546
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 37/50 in
Drill Bit Point Angle
140 Degrees
Number of Flutes
3
Shank Dia.
3/16 in
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
661018717
Zoro #
G606145546
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
3 37/50 in
Drill Bit Size
3/16
Shank Dia.
3/16 in
Flute Length
1 173/250 in
Drill Diameter Tolerance
+0/-0.0007 in
Depth:Dia. Ratio
5xD
Drill Length Class
Jobber-Length
Maximum Drilling Depth
43 mm
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
3
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
EgiAs
List Number
6610
Primary Material Application ISO Code
K, M, P
Secondary Material Application ISO Code
H, N, S
Web Thinning
R Thinning
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Coolant Fed
Coolant Through
Primary Material Application
Steel
Decimal Equivalent
0.1874
Drill Bit Point Type
R Thinning Point
Measurement System
Fractional Inch
Description
Jobber Length Drill Bit, Drill Bit Size 3/16, Drill Bit Point Angle 140 Degrees , Carbide, EgiAs, Decimal Equivalent 0.1874, Fractional Inch, Drill Bit Point Type R Thinning Point, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.