Zoro Homepage

Jobber Length Drill Bit, 9.60 mm Size, 140 Degrees Point Angle, Spiral Flute

  • Mfr # HP243-3780

  • Zoro # G9241127


product price: $72.79
/ea

Key Features

Overall Length
89 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
10 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP243-3780
Zoro #
G9241127
UPC #
-
Country of Origin
India

Dimensions

Overall Length
89 mm
Drill Bit Size
9.6 mm
Shank Dia.
10 mm
Flute Length
1 17/20 in
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
3xD
Sizes Included
9.60mm
Shank Length
42 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
47.00 mm
Drill Diameter Tolerance
+0.006/+0.021mm

Details

Item
Screw Machine Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
EgiAs
Shank Type - Machining
Straight
Decimal Equivalent
0.3780
Application
Aluminum : Casting, Cast Iron, Carbon Steel, Alloy Steel and Die Steel, Stainless Steels : 400, Stainless Steels : 17-4PH, Hardened Steels : 45 HrC, Hardened Steels : 45-50 HrC
List Number
HP243
Coolant Fed
Non-Coolant Through
Series
HY-PRO(R) CARB
Flute Type
Spiral
Measurement System
Metric
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Standards
Not Rated
Helix Angle
30 Degrees
Sheeter Drill
No
Material Grade - Machining
Micrograin
Secondary Material Application
Aluminum, Hardened Steel
Secondary Material Application ISO Code
H, N
Drill Bit Point Type
R Thinning Point
Helix Angle - Maximum
30 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 9.6 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, EgiAs, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3780

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.