Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Drill Bit, Taper, WXL, 2.9mm

  • Mfr # 8622829

  • Zoro # G9239921


product price: $36.69
/ea

Key Features

Drill Bit Size
2.90 mm
Overall Length
3 35/64 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
WXL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8622829
Zoro #
G9239921
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
2.90 mm
Overall Length
3 35/64 in
Flute Length
40.00 mm
Shank Dia.
2.90 mm
Depth:Dia. Ratio
10xD
Drill Length Class
Extra Long
Drill Diameter Tolerance
+0.000mm/-0.014mm
Maximum Drilling Depth
40.00 mm
Shank Length
50.00 mm

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
WXL
Drill Bit Point Angle
120 Degrees
Drill Bit Point Type
X Thinning Point
Cutting Direction
Right Hand
Flute Type
Fast Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.1142
Number of Pieces
1
List Number
1750
Standards
Not Rated
Series
EX-Gold Helios
Shank Type - Machining
Straight
Sheeter Drill
No
Material Grade - Machining
High Performance
Primary Material Application
Cast Iron, Hardened Steel, Steel
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Primary Material Application ISO Code
H, K, P
Measurement System
Metric
Secondary Material Application ISO Code
H, M2, M3, N1, S2

Description

Extra Long Drill Bit, Drill Bit Size 2.90 mm, Drill Bit Point Angle 120 Degrees , X Thinning Point, Cobalt, WXL, Material Grade - Machining High Performance, Maximum Drilling Depth 40.00 mm, Metric, 10xD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.