Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 0.0016, Carbide, 0.24mm Flute

  • Mfr # 8589004

  • Zoro # G1788370


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
0.04 mm
Shank Dia.
3 mm
Flute Length
0.24 mm
Overall Length
38 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8589004
Zoro #
G1788370
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
0.04 mm
Shank Dia.
3 mm
Flute Length
0.24 mm
Overall Length
38 mm
Size
0.04mm
Drill Bit Dimension Type
Metric
Dimension Type
Metric
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Drill Length Class
Micro Length
Maximum Drilling Depth
0.24 mm
Drill Diameter Tolerance
+0.000 mm/-0.003 mm
Shank Length
37.76 mm

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
Super Smooth
Decimal Equivalent
0.0016
Point Angle
120 Degrees
Coolant Through
No
Finish
SS
List Number
5320
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Material
Carbide
Coolant Fed
Non-Coolant Through
Helix Angle
30 Degrees
Series
5320
Drill Bit Point Type
Conventional Point
Shank Type - Machining
Straight
Aircraft Drill
No
Measurement System
Metric
Secondary Material Application ISO Code
H, N, S
Material - Machining
Carbide
Primary Material Application ISO Code
H, M, S
Primary Material Application
Hardened Steel, Nickel, Stainless Steel
Secondary Material Application
Aluminum, Hardened Steel, Titanium
Circuit Board Drill
Circuit Board Drill Not Included
Finish - Machining
SS
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size 0.04 mm, Drill Bit Point Angle 120 Degrees , Conventional Point, Carbide, SS, +0.000 mm/-0.003 mm, Spiral, 30 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.