Zoro Homepage

Micro Drill, 0.002, Carbide, 0.07mm Flute

  • Mfr # 8589205

  • Zoro # G1788197


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
0.05 mm
Shank Dia.
3 mm
Flute Length
0.07 mm
Overall Length
38 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8589205
Zoro #
G1788197
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
0.05 mm
Shank Dia.
3 mm
Flute Length
0.07 mm
Overall Length
38 mm
Drill Bit Dimension Type
Metric
Dimension Type
Metric
Size
0.05mm
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.000 mm/-0.003 mm
Shank Length
37.92 mm
Maximum Drilling Depth
0.075 mm

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
Super Smooth
Decimal Equivalent
0.0020
Finish
SS
Point Angle
120 Degrees
List Number
5315
Number of Pieces
1
Material
Carbide
Drill Bit Grouping
Drill Bit
Coolant Through
No
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Nickel, Stainless Steel
Circuit Board Drill
Circuit Board Drill Not Included
Measurement System
Metric
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, N, S
Secondary Material Application
Aluminum, Hardened Steel, Titanium
Finish - Machining
SS
Primary Material Application ISO Code
H, M, S
Drill Bit Point Type
X-Thinning Point
Series
5315
Aircraft Drill
No
Helix Angle
30 Degrees
Material - Machining
Carbide
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size 0.05 mm, Drill Bit Point Angle 120 Degrees , X-Thinning Point, Carbide, SS, +0.000 mm/-0.003 mm, Spiral, 30 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.