Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 0.0032, Carbide, 0.88mm Flute

  • Mfr # 8589108

  • Zoro # G1788258


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
0.08 mm
Shank Dia.
3 mm
Flute Length
0.88 mm
Overall Length
38 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8589108
Zoro #
G1788258
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
0.08 mm
Shank Dia.
3 mm
Flute Length
0.88 mm
Overall Length
38 mm
Size
0.08mm
Dimension Type
Metric
Depth:Dia. Ratio
10xD
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
10xD
Maximum Drilling Depth
0.88 mm
Drill Length Class
Micro Length
Shank Length
37.12 mm
Drill Diameter Tolerance
+0.000 mm/-0.003 mm

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
Super Smooth
Decimal Equivalent
0.0032
Drill Bit Grouping
Drill Bit
Finish
SS
Number of Pieces
1
Coolant Through
No
List Number
5325
Point Angle
120 Degrees
Material
Carbide
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, S
Primary Material Application
Hardened Steel, Nickel, Stainless Steel
Secondary Material Application ISO Code
H, N, S
Drill Bit Point Type
Conventional Point
Circuit Board Drill
Circuit Board Drill Not Included
Secondary Material Application
Aluminum, Hardened Steel, Titanium
Helix Angle
30 Degrees
Finish - Machining
SS
Series
5325
Aircraft Drill
No
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size 0.08 mm, Drill Bit Point Angle 120 Degrees , Conventional Point, Carbide, SS, +0.000 mm/-0.003 mm, Spiral, 30 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.