Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 0.0197, Carbide, 6.00mm Flute

  • Mfr # 8577050

  • Zoro # G1785765


product price: $48.29
/ea

Key Features

Shank Dia.
3 mm
Flute Length
6 mm
Overall Length
42 mm
Number of Flutes
2
Drill Bit Point Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8577050
Zoro #
G1785765
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
0.5 mm
Shank Dia.
3 mm
Flute Length
6 mm
Overall Length
42 mm
Dimension Type
Metric
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
10xD
Size
0.50mm
Depth x Dia. Ratio
10xD
Shank Length
36 mm
Maximum Drilling Depth
6.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.008 mm
Drill Length Class
Micro Length

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
Super Smooth
Decimal Equivalent
0.0197
Drill Bit Grouping
Drill Bit
Material
Carbide
List Number
5340
Point Angle
120 Degrees
Finish
SS
Coolant Through
No
Number of Pieces
1
Point Type
X Thinning
Coolant Fed
Non-Coolant Through
Helix Angle
30 Degrees
Secondary Material Application ISO Code
P, S
Circuit Board Drill
Circuit Board Drill Not Included
Primary Material Application ISO Code
M, N
Finish - Machining
SS
Shank Type - Machining
Straight
Aircraft Drill
No
Secondary Material Application
Steel, Titanium, Tool and Die Steel
Primary Material Application
Aluminum, Stainless Steel
Drill Bit Point Type
X-Thinning Point
Series
5340
Measurement System
Metric
Material - Machining
Carbide
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size 0.5 mm, Drill Bit Point Angle 120 Degrees , X-Thinning Point, Carbide, SS, +0.000 mm/-0.008 mm, Spiral, 30 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.