Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 0.022, Carbide, 7.20mm Flute

  • Mfr # 8577056

  • Zoro # G1785747


product price: $56.69
/ea

Key Features

Shank Dia.
3 mm
Flute Length
7.2 mm
Overall Length
42 mm
Number of Flutes
2
Drill Bit Point Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8577056
Zoro #
G1785747
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
0.56 mm
Shank Dia.
3 mm
Flute Length
7.2 mm
Overall Length
42 mm
Depth:Dia. Ratio
10xD
Size
0.56mm
Dimension Type
Metric
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
10xD
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.000 mm/-0.008 mm
Shank Length
34.8 mm
Maximum Drilling Depth
7.20 mm

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
Super Smooth
Decimal Equivalent
0.0220
Drill Bit Grouping
Drill Bit
List Number
5340
Finish
SS
Coolant Through
No
Number of Pieces
1
Material
Carbide
Point Angle
120 Degrees
Point Type
X Thinning
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Material - Machining
Carbide
Measurement System
Metric
Aircraft Drill
No
Circuit Board Drill
Circuit Board Drill Not Included
Helix Angle
30 Degrees
Finish - Machining
SS
Primary Material Application ISO Code
M, N
Primary Material Application
Aluminum, Stainless Steel
Drill Bit Point Type
X-Thinning Point
Secondary Material Application
Steel, Titanium, Tool and Die Steel
Series
5340
Secondary Material Application ISO Code
P, S
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size 0.56 mm, Drill Bit Point Angle 120 Degrees , X-Thinning Point, Carbide, SS, +0.000 mm/-0.008 mm, Spiral, 30 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.