Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 0.0252, Carbide, 7.80mm Flute

  • Mfr # 8577064

  • Zoro # G1785710


product price: $48.29
/ea

Key Features

Shank Dia.
3 mm
Flute Length
7.8 mm
Overall Length
46 mm
Number of Flutes
2
Drill Bit Point Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8577064
Zoro #
G1785710
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
0.64 mm
Shank Dia.
3 mm
Flute Length
7.8 mm
Overall Length
46 mm
Depth:Dia. Ratio
10xD
Size
#72
Dimension Type
Wire Size
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
10xD
Maximum Drilling Depth
7.80 mm
Shank Length
38.2 mm
Drill Diameter Tolerance
+0.000 mm/-0.008 mm
Drill Length Class
Micro Length

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.0250
Point Angle
120 Degrees
Drill Bit Grouping
Drill Bit
Coolant Through
No
List Number
5340
Number of Pieces
1
Finish
SS
Material
Carbide
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Secondary Material Application ISO Code
P, S
Material - Machining
Carbide
Series
5340
Secondary Material Application
Steel, Titanium, Tool and Die Steel
Drill Bit Point Type
4 Facet Point
Finish - Machining
SS
Aircraft Drill
No
Primary Material Application ISO Code
M, N
Shank Type - Machining
Straight
Helix Angle
30 Degrees
Circuit Board Drill
Circuit Board Drill Not Included
Primary Material Application
Aluminum, Stainless Steel
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size 0.64 mm, Drill Bit Point Angle 120 Degrees , 4 Facet Point, Carbide, SS, +0.000 mm/-0.008 mm, Spiral, 30 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.