Zoro Homepage

Micro Drill, 0.0276, Carbide, 8.40mm Flute

  • Mfr # 8577070

  • Zoro # G1785695


product price: $35.19
/ea

Key Features

Shank Dia.
3 mm
Flute Length
8.4 mm
Overall Length
46 mm
Number of Flutes
2
Drill Bit Point Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8577070
Zoro #
G1785695
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
0.7 mm
Shank Dia.
3 mm
Flute Length
8.4 mm
Overall Length
46 mm
Size
0.70mm
Dimension Type
Metric
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
10xD
Depth x Dia. Ratio
10xD
Maximum Drilling Depth
8.40 mm
Drill Diameter Tolerance
+0.000 mm/-0.008 mm
Shank Length
37.6 mm
Drill Length Class
Micro Length

Description

Micro Drill Bit, Drill Bit Size 0.7 mm, Drill Bit Point Angle 120 Degrees , X-Thinning Point, Carbide, SS, +0.000 mm/-0.008 mm, Spiral, 30 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.