Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 0.028, Carbide, 9.00mm Flute

  • Mfr # 8577071

  • Zoro # G1785686


product price: $48.29
/ea

Key Features

Shank Dia.
3 mm
Flute Length
9 mm
Overall Length
46 mm
Number of Flutes
2
Drill Bit Point Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8577071
Zoro #
G1785686
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
0.71 mm
Shank Dia.
3 mm
Flute Length
9 mm
Overall Length
46 mm
Depth:Dia. Ratio
10xD
Size
#70
Dimension Type
Wire Size
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
10xD
Drill Diameter Tolerance
+0.000 mm/-0.008 mm
Shank Length
37 mm
Drill Length Class
Micro Length
Maximum Drilling Depth
9.00 mm

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.0280
Coolant Through
No
Point Angle
120 Degrees
List Number
5340
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Finish
SS
Material
Carbide
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Stainless Steel
Shank Type - Machining
Straight
Circuit Board Drill
Circuit Board Drill Not Included
Secondary Material Application
Steel, Titanium, Tool and Die Steel
Secondary Material Application ISO Code
P, S
Material - Machining
Carbide
Measurement System
Metric
Primary Material Application ISO Code
M, N
Finish - Machining
SS
Series
5340
Aircraft Drill
No
Helix Angle
30 Degrees
Drill Bit Point Type
4 Facet Point
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size 0.71 mm, Drill Bit Point Angle 120 Degrees , 4 Facet Point, Carbide, SS, +0.000 mm/-0.008 mm, Spiral, 30 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.