Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 0.0291, Carbide, 9.00mm Flute

  • Mfr # 8577074

  • Zoro # G1785659


product price: $48.29
/ea

Key Features

Shank Dia.
3 mm
Flute Length
9 mm
Overall Length
46 mm
Number of Flutes
2
Drill Bit Point Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8577074
Zoro #
G1785659
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
0.74 mm
Shank Dia.
3 mm
Flute Length
9 mm
Overall Length
46 mm
Size
#69
Depth:Dia. Ratio
10xD
Dimension Type
Wire Size
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
10xD
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.000 mm/-0.008 mm
Maximum Drilling Depth
9.00 mm
Shank Length
37 mm

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.0292
Number of Pieces
1
List Number
5340
Point Angle
120 Degrees
Drill Bit Grouping
Drill Bit
Finish
SS
Coolant Through
No
Material
Carbide
Coolant Fed
Non-Coolant Through
Finish - Machining
SS
Secondary Material Application ISO Code
P, S
Aircraft Drill
No
Primary Material Application
Aluminum, Stainless Steel
Measurement System
Metric
Primary Material Application ISO Code
M, N
Drill Bit Point Type
4 Facet Point
Secondary Material Application
Steel, Titanium, Tool and Die Steel
Helix Angle
30 Degrees
Series
5340
Material - Machining
Carbide
Shank Type - Machining
Straight
Circuit Board Drill
Circuit Board Drill Not Included
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size 0.74 mm, Drill Bit Point Angle 120 Degrees , 4 Facet Point, Carbide, SS, +0.000 mm/-0.008 mm, Spiral, 30 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.