Zoro Homepage

Micro Drill, 0.0295, Carbide, 4.50mm Flute

  • Mfr # 3300075

  • Zoro # G1787628


product price: $35.99
/ea

Key Features

Shank Dia.
3 mm
Flute Length
4.5 mm
Overall Length
38 mm
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3300075
Zoro #
G1787628
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
0.75 mm
Shank Dia.
3 mm
Flute Length
4.5 mm
Overall Length
38 mm
Drill Bit Dimension Type
Metric
Dimension Type
Metric
Size
0.75mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Drill Diameter Tolerance
+0.000 mm/-0.010 mm
Shank Length
33.5 mm
Drill Length Class
Micro Length
Maximum Drilling Depth
4.50 mm

Description

Micro Drill Bit, Drill Bit Size 0.75 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000 mm/-0.010 mm, Spiral, 30 Degrees , High Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.