Zoro Homepage

Micro Drill, 0.0346, Carbide, 5.50mm Flute

  • Mfr # 3300088

  • Zoro # G1787497


product price: $43.69
/ea

Key Features

Shank Dia.
3 mm
Flute Length
5.5 mm
Overall Length
38 mm
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3300088
Zoro #
G1787497
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
0.88 mm
Shank Dia.
3 mm
Flute Length
5.5 mm
Overall Length
38 mm
Drill Bit Dimension Type
Metric
Size
0.88mm
Depth:Dia. Ratio
3xD
Dimension Type
Metric
Depth x Dia. Ratio
3xD
Maximum Drilling Depth
5.50 mm
Drill Diameter Tolerance
+0.000 mm/-0.010 mm
Shank Length
32.5 mm
Drill Length Class
Micro Length

Description

Micro Drill Bit, Drill Bit Size 0.88 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000 mm/-0.010 mm, Spiral, 30 Degrees , High Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.