Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 0.0358, Carbide, 11.40mm Flute

  • Mfr # 8577091

  • Zoro # G1785598


product price: $48.29
/ea

Key Features

Shank Dia.
3 mm
Flute Length
11.4 mm
Overall Length
46 mm
Number of Flutes
2
Drill Bit Point Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8577091
Zoro #
G1785598
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
0.91 mm
Shank Dia.
3 mm
Flute Length
11.4 mm
Overall Length
46 mm
Dimension Type
Wire Size
Size
#64
Depth:Dia. Ratio
10xD
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
10xD
Shank Length
34.6 mm
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.000 mm/-0.008 mm
Maximum Drilling Depth
11.40 mm

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.0360
Point Angle
120 Degrees
List Number
5340
Material
Carbide
Drill Bit Grouping
Drill Bit
Coolant Through
No
Number of Pieces
1
Finish
SS
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
P, S
Material - Machining
Carbide
Primary Material Application ISO Code
M, N
Drill Bit Point Type
4 Facet Point
Circuit Board Drill
Circuit Board Drill Not Included
Series
5340
Primary Material Application
Aluminum, Stainless Steel
Measurement System
Metric
Helix Angle
30 Degrees
Aircraft Drill
No
Shank Type - Machining
Straight
Finish - Machining
SS
Secondary Material Application
Steel, Titanium, Tool and Die Steel
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size 0.91 mm, Drill Bit Point Angle 120 Degrees , 4 Facet Point, Carbide, SS, +0.000 mm/-0.008 mm, Spiral, 30 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.