Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 0.0394, Carbide, 6.00mm Flute

  • Mfr # 8569010

  • Zoro # G0552426


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3 mm
Flute Length
6 mm
Overall Length
62 mm
Number of Flutes
3
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8569010
Zoro #
G0552426
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
1 mm
Shank Dia.
3 mm
Flute Length
6 mm
Overall Length
62 mm
Depth:Dia. Ratio
5xD
Dimension Type
Metric
Drill Bit Dimension Type
Metric
Size
1.00mm
Depth x Dia. Ratio
5xD
Shank Length
37 mm
Drill Diameter Tolerance
+0.000 mm/-0.014 mm
Maximum Drilling Depth
5.00 mm
Drill Length Class
Micro Length

Details

Item
Micro Drill Bit
Number of Flutes
3
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
EXO
Decimal Equivalent
0.0394
Material
Carbide
List Number
5310
Finish
EXO
Point Angle
140 Degrees
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Coolant Through
No
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H
Helix Angle
25 Degrees
Drill Bit Point Type
X-Thinning Point
Primary Material Application
Hardened Steel
Finish - Machining
EXO
Material - Machining
Carbide
Circuit Board Drill
Circuit Board Drill Not Included
Series
5310
Shank Type - Machining
Straight
Aircraft Drill
No
Measurement System
Metric
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size 1 mm, Drill Bit Point Angle 140 Degrees , X-Thinning Point, Carbide, EXO, +0.000 mm/-0.014 mm, Spiral, 25 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.