Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 0.0406, Carbide, 6.00mm Flute

  • Mfr # 3300103

  • Zoro # G1787348


product price: $35.99
/ea

Key Features

Shank Dia.
3 mm
Flute Length
6 mm
Overall Length
38 mm
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3300103
Zoro #
G1787348
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
1.03 mm
Shank Dia.
3 mm
Flute Length
6 mm
Overall Length
38 mm
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Metric
Size
1.03mm
Dimension Type
Metric
Depth x Dia. Ratio
3xD
Drill Diameter Tolerance
+0.000 mm/-0.010 mm
Drill Length Class
Micro Length
Shank Length
32 mm
Maximum Drilling Depth
6.00 mm

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Decimal Equivalent
0.0406
Number of Pieces
1
Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
Coolant Through
No
Material
Carbide
Finish
TiALN
List Number
5330
Coolant Fed
Non-Coolant Through
Series
5330
Finish - Machining
TiAlN
Measurement System
Metric
Secondary Material Application ISO Code
K, M, P, S
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Stainless Steel, Steel, Titanium, Tool and Die Steel
Primary Material Application
Aluminum, Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
N, P
Aircraft Drill
No
Drill Bit Point Type
4 Facet Point
Helix Angle
30 Degrees
Circuit Board Drill
Circuit Board Drill Not Included
Standards
Not Rated
Material Grade - Machining
High Performance
Spiral Direction
Right Hand

Description

Micro Drill Bit, Drill Bit Size 1.03 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000 mm/-0.010 mm, Spiral, 30 Degrees , High Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.