Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 0.0508, Carbide, 15.60mm Flute

  • Mfr # 8577129

  • Zoro # G1785491


product price: $38.69
/ea

Key Features

Shank Dia.
3 mm
Flute Length
15.6 mm
Overall Length
50 mm
Number of Flutes
2
Drill Bit Point Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8577129
Zoro #
G1785491
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Drill Bit Size
1.29 mm
Shank Dia.
3 mm
Flute Length
15.6 mm
Overall Length
50 mm
Depth:Dia. Ratio
10xD
Drill Bit Dimension Type
Metric
Dimension Type
Metric
Size
1.29mm
Depth x Dia. Ratio
10xD
Drill Diameter Tolerance
+0.000 mm/-0.008 mm
Maximum Drilling Depth
15.60 mm
Shank Length
34.4 mm
Drill Length Class
Micro Length

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
Super Smooth
Decimal Equivalent
0.0508
List Number
5340
Material
Carbide
Finish
SS
Point Angle
120 Degrees
Number of Pieces
1
Coolant Through
No
Drill Bit Grouping
Drill Bit
Point Type
X Thinning
Coolant Fed
Non-Coolant Through
Aircraft Drill
No
Series
5340
Finish - Machining
SS
Secondary Material Application
Steel, Titanium, Tool and Die Steel
Secondary Material Application ISO Code
P, S
Circuit Board Drill
Circuit Board Drill Not Included
Drill Bit Point Type
X-Thinning Point
Material - Machining
Carbide
Primary Material Application ISO Code
M, N
Primary Material Application
Aluminum, Stainless Steel
Helix Angle
30 Degrees
Shank Type - Machining
Straight
Measurement System
Metric
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size 1.29 mm, Drill Bit Point Angle 120 Degrees , X-Thinning Point, Carbide, SS, +0.000 mm/-0.008 mm, Spiral, 30 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.