Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 0.0547, Carbide, 9.00mm Flute

  • Mfr # 3300139

  • Zoro # G1786998


product price: $40.89
/ea

Key Features

Shank Dia.
3 mm
Flute Length
9 mm
Overall Length
42 mm
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3300139
Zoro #
G1786998
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
1.39 mm
Shank Dia.
3 mm
Flute Length
9 mm
Overall Length
42 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
3xD
Size
1.39mm
Dimension Type
Metric
Depth x Dia. Ratio
3xD
Maximum Drilling Depth
9.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.010 mm
Shank Length
33 mm
Drill Length Class
Micro Length

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Decimal Equivalent
0.0547
Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
Finish
TiALN
List Number
5330
Material
Carbide
Coolant Through
No
Number of Pieces
1
Coolant Fed
Non-Coolant Through
Finish - Machining
TiAlN
Material - Machining
Carbide
Helix Angle
30 Degrees
Primary Material Application
Aluminum, Steel
Circuit Board Drill
Circuit Board Drill Not Included
Aircraft Drill
No
Measurement System
Metric
Primary Material Application ISO Code
N, P
Shank Type - Machining
Straight
Series
5330
Drill Bit Point Type
4 Facet Point
Secondary Material Application
Cast Iron, Stainless Steel, Steel, Titanium, Tool and Die Steel
Secondary Material Application ISO Code
K, M, P, S
Standards
Not Rated
Material Grade - Machining
High Performance
Spiral Direction
Right Hand

Description

Micro Drill Bit, Drill Bit Size 1.39 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000 mm/-0.010 mm, Spiral, 30 Degrees , High Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.