Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 0.0579, Carbide, 18.00mm Flute

  • Mfr # 8577147

  • Zoro # G1785449


product price: $38.69
/ea

Key Features

Shank Dia.
3 mm
Flute Length
18 mm
Overall Length
54 mm
Number of Flutes
2
Drill Bit Point Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8577147
Zoro #
G1785449
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Drill Bit Size
1.47 mm
Shank Dia.
3 mm
Flute Length
18 mm
Overall Length
54 mm
Dimension Type
Metric
Depth:Dia. Ratio
10xD
Drill Bit Dimension Type
Metric
Size
1.47mm
Depth x Dia. Ratio
10xD
Drill Diameter Tolerance
+0.000 mm/-0.008 mm
Drill Length Class
Micro Length
Shank Length
36 mm
Maximum Drilling Depth
18.00 mm

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
Super Smooth
Decimal Equivalent
0.0579
Material
Carbide
Coolant Through
No
List Number
5340
Point Angle
120 Degrees
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Finish
SS
Point Type
X Thinning
Coolant Fed
Non-Coolant Through
Circuit Board Drill
Circuit Board Drill Not Included
Secondary Material Application ISO Code
P, S
Primary Material Application ISO Code
M, N
Aircraft Drill
No
Drill Bit Point Type
X-Thinning Point
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
SS
Helix Angle
30 Degrees
Primary Material Application
Aluminum, Stainless Steel
Series
5340
Secondary Material Application
Steel, Titanium, Tool and Die Steel
Shank Type - Machining
Straight
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size 1.47 mm, Drill Bit Point Angle 120 Degrees , X-Thinning Point, Carbide, SS, +0.000 mm/-0.008 mm, Spiral, 30 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.